Order Entry
United States
ContactUsLinkComponent
CENCO® Mechanical Oscillator
CENCO® Mechanical Oscillator
  470004-272
 :  Avantor
undefined
CENCO® Mechanical Oscillator
  470004-272
 :  Avantor

 

  • Description:
    Cenco Mechanical Oscillator, 7 mm Amplitude
  • Dimensions:
    13H x 10 dia. cm
  • Cat. No.:
    470004-272
  • Supplier no.:
    36803-01

 

 

The Mechanical Oscillator is perfect for performing existing harmonic motion demonstrations or creating new ones.

  • Oscillator Provides Mechanical Vibrations for Driving Strings, Springs, and More
  • Range: 0 - 50 kHz
  • Fuse-Protected Input
  • Rubber Bumpers for Vertical and Horizontal Positioning

The oscillator provides mechanical vibrations for driving strings, springs, ripple tanks, Chladni Plates, or other experiments. The input is fuse protected to prevent inadvertent damage. Rubber bumpers under the base and on one side allow for both vertical and horizontal positioning. The base can be mounted on a standard 1.3 cm rod in the vertical and horizontal direction. Amplitude up to 7 mm (decreases as frequency increases).

Connect accessories by plugging them into 4 mm horizontal and vertical holes in the drive shaft. Instructions are included. A Oscillator Amplifier and a Function Generator are required but not included.

Power requirements: Provide 1 Amp to a 6 ohm impedance

 : Instructions included