Order Entry
United States
ContactUsLinkComponent
TexTra™ Standard Edge Polyester Cleanroom Wipers, Texwipe®
TexTra™ Standard Edge Polyester Cleanroom Wipers, Texwipe®
  TW-TX2424
 :  Texwipe
undefined
TexTra™ Standard Edge Polyester Cleanroom Wipers, Texwipe®
  TW-TX2424
 :  Texwipe
 :  TX2424

 

  • Description:
    TexTra™ Wipers, White
  • Fibers (>100 µm):
    500/m²
  • Basis Weight:
    233 g/m²
  • Cat. No.:
    TW-TX2424
  • W×L:
    31 x 31 cm (12 x 12")
  • Supplier no.:
    TX2424

 

 

These wipers are economical, thick, cleanroom polyester knit wipers.

  • Superior strength allows for rigorous wiping
  • Autoclavable and good abrasion resistance
  • Lower price and lower in-use cost
  • 100% continuous-filament double-knit polyester

They are compatible with cleaning chemicals, isopropanol, acids, organic solvents, and standard disinfectant solutions. They have good abrasion resistance and can be autoclaved for sterile or aseptic environments. Suitable for use in ISO Class 5 environments.

These single-ply wipers have the liquid-holding capacity of two-ply wipers. TexTra combines this high absorbency with great abrasion resistance.

 : Cleanroom laundered and packaged with SolventSafe Bag-Within-A-Bag® technology to minimize levels of releasable particles, ions, and nonvolatile residue.