Styrofoam Container, Sarstedt
Catalog # 101093-116
Supplier: Avantor
Specifications
- No. of Holes:100
- Color:White
- Description:Styrofoam Container
- Dimensions:10×34×6.5 cm
- Cat. No.:101093-116
- For tubes:10.8 mm Dia. Tubes
- Supplier no.:95.064.249
Specifications
About this item
Styrofoam Containers are designed for tube storage and transport
Containers are available in 20- or 100-place formats.