KidWind Basic to Advanced Experiment Kit Upgrade
Catalog # 470165-130
Supplier: Vernier Software & Technology
Specifications
- Description:KidWind Basic to Advanced Experiment
- Cat. No.:470165-130
- Supplier no.:KW-BUPA
Specifications
About this item
KidWind wind turbine generator with wire. Recommended for college, high school, and middle school science.
- Voltage output: 0 - 10 V
- Amperage output: 0 - 0.3 A
- Diameter: 1.25"
- Wire length: 4'
- Shaft diameter: 2 mm