About this item
EC Number: 231-598-3
Solubility in/Miscibility with water at 20 °C (68 °F): 358 g/L
Density at 20 °C (68 °F): 2.165 g/cm³ (18.06693 lbs./gal)
Melting point/Melting range: 801 °C (1473.8 °F)
Boiling point/Boiling range: 1,413 °C (34.513 °F)
Form: Crystalline
pH-value: 6 to 9
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.