Deuterium Arc Lamp. Model P706, Photron
Catalog # 11018-984
Supplier: PHOTRON PTY LTD.
Specifications
- Description:Deuterium lamp, wavelength range: 185 - 400 nm, 10VDC
- Cat. No.:11018-984
- Supplier no.:P706
Specifications
About this item
UV light source for spectroscopy
Caution: Care must be taken not to contact lamp with bare hand, temperature can reach over 200°C during operation. UV Radiation is harmful to the eyes. Do not observe light output directly. Deuterium lamps operate at high voltages. Extreme caution is required to prevent electrical shock.
For use with Varian instruments. 3-pin housing terminal.