Veggie-Chips, Bio-Serv
Catalog # 10798-918
Supplier: Bio-Serv
Specifications
- Description:Veggie-Chips
- Cat. No.:10798-918
- Packaging:1.5 kg/Bag
- Supplier no.:F6744
Specifications
About this item
This all natural, healthy vegetable treat is a medley of sweet potato, taro, squash, carrots, and green beans.
- Contains food-grade ingredients
- Less labor intensive and more sanitary than perishable vegetables
- Shelf Life: 12 months unopened, cool dry storage; 3 months after opening, cool dry storage
Ingredients: Sweet Potatoes, Squash, Carrots, Green Beans, Taro, Non-Hydrogenated Canola Oil, Dextrin, Salt.
Caloric value: 4.48 kcal/gm
Nutritional ash content: 2.0%
Nutritional carbohydrate content: 60.7%
Nutritional fat content: 21.2%
Nutritional fibre content: 7.0%
Nutritional moisture content: <10%
Nutritional protein content: 3.4%