SDS Right-to-Know Metal Cabinet Kit, Emedco
Catalog # 470165-302
Supplier: EMEDCO
Specifications
- Color:Yellow
- Description:Metal Cabinet Kits
- Dimensions:22.5H×26.5W×5"D
- Material:Metal
- Cat. No.:470165-302
- Supplier no.:SDSRTK2
Specifications
About this item
SDS Right-to-Know Metal Cabinet stores your SDS information with ease.
- Easy to post onto walls
- Cabinet holds two 2" binders
- Great for indoor or outdoor storage
- Durable metal construction
- Cabinet complies with HCS/GHS 2012
Durable metal cabinets allow you to safely store SDS information on any wall. Keep safety data sheets organized and in one place with this convenient right-to-know center. It mounts easily to a wall to create a handy desktop and reading source.
SDS cabinets are great for indoor or outdoor storage.
Certifications: Complies with HCS/GHS 2012.