Order Entry
United States
ContactUsLinkComponent
 
High Voltage Power Supply 5000 V
Catalog # 470162-726
undefined
High Voltage Power Supply 5000 V
Catalog # 470162-726
Supplier Number:  1003309

Specifications

  • Description:
    High Voltage Power Supply 5kV
  • Environmentally Preferable:
  • Cat. No.:
    470162-726
  • Supplier no.:
    U33010-115

Specifications

About this item

Universally applicable, floating, high-voltage power supply with built-in, high voltage resistant transformer to supply the heater voltage for electron tubes. Continuously adjustable high voltage, safe to touch, with passive current limitation and analog voltage display. Unit poles can be connected to protected earth, but it is not center tapped.

Specifications:
High voltage output: 0-5000 V DC, max. 2 mA, max. 5 W
Heater voltage output: 6.3 V AC, max. 3 A
High voltage resistant up to 6 kV
Overload protection: Primary: fuse
Secondary: current-limiting resistors
Connections: 4 mm safety sockets
High-voltage display: Analogue
Dimensions: 235x130x155 mm³ approx.
Weight: 3.5 kg approx.