Order Entry
United States
ContactUsLinkComponent
Pair of Helmholtz coils
Pair of Helmholtz coils
Catalog # 470162-788
undefined
Pair of Helmholtz coils
Catalog # 470162-788
Supplier Number:  1000906

Specifications

  • Description:
    Pair of Helmholtz coils
  • Environmentally Preferable:
  • Cat. No.:
    470162-788
  • Supplier no.:
    U8481500

Specifications

About this item

Helmholtz coils are used to produce a homogeneous magnetic field. Experiments on induction and electron deflection can be performed with the Rotary Frame with Flat Coil and the Fine Beam Tube. The coils can be used in parallel or in series and feature a spring clip on the cross bar to mount a Hall Sensor for measurements of the magnetic field. The maximum field strength generated by the coils (~ 4 mT) is approximately 750 times weaker than that produced by an MRI machine (~ 3T), which are known to be safe for use by people with medical implants such as pacemakers.

Specifications:
Coil diameter: 295 mm
Coil spacing: 150 mm
Number of turns per coil: 124
Enamelled copper wire thickness: 1.5 mm
DC resistance: 1.2 Ohms each
Maximum coil current: 5 A
Maximum coil voltage: 6 V
Maximum flux density at 5 A: 3.7 mT

4 mT) is approximately 750 times weaker than that produced by an MRI machine (