Order Entry
United States
ContactUsLinkComponent
Somso® Lumbar Vertebra (L II) with Lumbar Region of Spinal Cord
Somso® Lumbar Vertebra (L II) with Lumbar Region of Spinal Cord
Catalog # 470121-228
Supplier:  MARCUS SOMMER
undefined
Somso® Lumbar Vertebra (L II) with Lumbar Region of Spinal Cord
Catalog # 470121-228
Supplier:  MARCUS SOMMER
Supplier Number:  BS 28

Specifications

  • Description:
    Lumbar Vertebra (L II)
  • Height:
    15 cm
  • Length:
    13 cm
  • Cat. No.:
    470121-228
  • Width:
    12 cm
  • Supplier no.:
    BS 28
  • No. of parts:
    2

Specifications

About this item

Natural size, in SOMSO-Plast®. Nerve endings, filum terminale and cauda equina of the spinal cord (also in cross-section) are shown.

  • Natural size
  • Five year warranty

Separates into two parts. On a stand with green base.

Ordering information: This item is a special order item. Available stock may be limited and additional lead time may be required.