- Volume:1250 µl
- Length:10.22 cm (4")
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO14001 (Certificate Registration No. EMS 752603)
- Cat. No.:72830-544
- Sterile:+
- Tip style:Standard Tips
- Supplier no.:2080
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized and certified RNase-, DNase-, DNA-, and pyrogen-free
Low retention tips reduce sample loss due to adhesion, allowing for more accurate dispensing and an increased level of reproducibility.
These tips provide a universal fit and feature the SoftFit™ design, which makes loading and ejecting easy. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with certain Eppendorf®, Biohit®, Finnpipette®, Pipetman®, Transferpette®, and Rainin® series pipettors.