Safety Shelf, PVC, with Pen, Tool, and CD Holder, TrippNT
Catalog # 10012-602
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Depth:8 ⅝"
- Load capacity:6.2 lbs.
- Width:14"
- Description:Safety Shelf
- Height:23"
- Cat. No.:10012-602
- Supplier no.:50104
Specifications
About this item
Professional quality storage shelf with safety lip, pen and tool holder. Chemically resistant PVC construction means easy to clean and won't show scratches.
- Benchtop shelves store and protect supplies
- White resistant PVC plastic construction
- Reduces clutter and creates extra work space
- In stock and ready to ship
- American made by TrippNT
- Total replacement Lifetime Guarantee
Safety lips keep supplies securely on shelf.