Order Entry
United States
ContactUsLinkComponent
 
Accucore™ Vanquish™ 1.5 µm UHPLC Column, Thermo Scientific
 
undefined
Accucore™ Vanquish™ 1.5 µm UHPLC Column, Thermo Scientific

 

  • Catalog No:
  • 10022-582
  • 10805-176
  • 10805-174
  • Description:
  • 10022-582
  • 10805-176
  • 10805-174
  • Carbon Load:
  • 8%
  • 8%
  • 8%
  • Endcapped:
  • Yes
  • Yes
  • Yes
  • Max. Pressure:
  • 1500 bar
  • 1500 bar
  • 1500 bar
  • pH Range:
  • 2 - 9
  • 2 - 9
  • 2 - 9
  • Surface Area:
  • 115 m²/g
  • 115 m²/g
  • 115 m²/g
  • Temperature Limit:
  • 70°C
  • 70°C
  • 70°C

 

Frequently Bought Together