Dry Bath Digital With Isolated Chambers
Catalog # 470216-346
Supplier: Ward's
Specifications
- Temperature Range:Ambient +5...105 °C
- Description:Dry bath, digital, with isolated chambers
- Environmentally Preferable:
- Temperature Accuracy:±0.3 °C
- Temperature Resolution:0.1 °C
- Temperature Uniformity:±0.2 °C
- Dimensions:6.3×145×5 in. / 16×36.5×13 cm
- Timer:Off or 1 min. to 99 hr 59 min.
- Cat. No.:470216-346
- Supplier no.:BSH6000
Specifications
About this item
Digital dry baths that include timed or continuous operations and a removable hinged lid. External temperature probe can be positioned directly inside a sample tube.
- Two isolated chambers (independent control of time & temp.)
- Digital temperature control (set and walk away)
- Hinged lid improves uniformity & conserves energy
- Blocks sold separately