Dry Block Heater
Supplier: Ward's
Certificates
About this item
Digital dry baths that include timed or continuous operations and a removable hinged lid. External temperature probe can be positioned directly inside a sample tube.
- Digital temperature control (set and walk away)
- Hinged lid (improves uniformity & conserves energy)
- External (optional) temperature probe (measures actual sample temperature
Available with universal blocks (support all common tube sizes (0.5 to 2 ml / 0.2 ml) and PCR strips).
Specifications
- Catalog No:
- 470216-338
- 470216-340
- Temperature Range:
- Ambient +5...105 °C
- Ambient +5...105 °C
- Temperature Accuracy:
- +0.1 °C
- +0.1 °C
- Temperature Resolution:
- 0.1 °C
- 0.1 °C
- Temperature Uniformity:
- ±0.3 °C
- ±0.3 °C
- Timer:
- 1 min. to 48 hours / continuous
- 1 min. to 48 hours / continuous
- Dimensions:
- 7×10×5 in. / 18×25×13 cm
- 7×10×5 in. / 18×25×13 cm
- Weight:
- 8 lbs.
- 8 lbs.
Specifications
Frequently Bought Together