Cotton Gloves, Reversible, Unhemmed, MCR Safety
Catalog # 80081-602
Supplier: Avantor
Specifications
- Glove color:White
- Glove size:Small
- Ambidextrous/Hand-specific:Ambidextrous
- Length:21.6 cm (8½")
- Environmentally Preferable:
- Cuff Style:Slip-On
- Cat. No.:80081-602
- Supplier no.:8610
Specifications
About this item
They can be worn alone or used as glove liners. Perfect for using underneath disposable gloves for BBQ handling.
- Breathable fabric helps hands cool
- Comfortable and light weight
- Ladies size
- Reversible
- Straight thumb
- White cotton polyester blend
The 8610 is size small, perfect for ladies, and features 65% polyester and 35% cotton, is reversible and unhemmed.