GPI Anatomicals® Feline Elbow / Shoulder
Catalog # 470160-286
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Elbow and Shoulder
- Height:20 cm
- Length:13 cm
- No. of keyed items:27
- Cat. No.:470160-286
- Width:17 cm
- Supplier no.:9170
- No. of parts:1
Specifications
About this item
Average size feline elbow and shoulder features: normal bone and osteoarthritic changes to joints. Model includes the following bones: scapula, humerus, radius, ulna and nine important ligaments and tendons.
- Similar To A Digestion Style Dissection
- View The Vasculature Of The Lungs
Model size: 7” x 4-1/4” x 2-1/4”
Card size: 5-1/4” x 6-1/2”
Base size: 6-1/2” x 5”