GPI Anatomicals® Canine Shoulder
Catalog # 470160-280
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Shoulder
- Height:29 cm
- Length:13 cm
- No. of keyed items:10
- Cat. No.:470160-280
- Width:17 cm
- Supplier no.:9075
- No. of parts:1
Specifications
About this item
Average size shoulder with scapula, humerus, biceps brachii tendon, coracobrachialis tendon, lateral glenohumeral ligament, medial glenohumeral ligament and transverse humeral ligament.
- Demonstrates Healthy Feline Joints And Arthritis Development
- Use For Patient Demonstrations, Or Comparative Anatomy
- Keycard Mounted On Base
Model size: 11-1/8” x 3” x 2”
Card size: 6-1/4” x 8-1/4”
Base size: 6-1/2” x 5”