Order Entry
United States
ContactUsLinkComponent
GPI Anatomicals® Canine Elbow
GPI Anatomicals® Canine Elbow
Catalog # 470160-278
Supplier:  GPI ANATOMICALS
Small Business Enterprise
undefined
GPI Anatomicals® Canine Elbow
Catalog # 470160-278
Supplier:  GPI ANATOMICALS
Supplier Number:  9070
Small Business Enterprise

Specifications

  • Description:
    Elbow
  • Height:
    21 cm
  • Length:
    23 cm
  • No. of keyed items:
    23
  • Cat. No.:
    470160-278
  • Width:
    16 cm
  • Supplier no.:
    9070
  • No. of parts:
    1

Specifications

About this item

Healthy left elbow of average size includes: humerus, radius and ulna bones; plus six ligaments.

Model size: 9-1/2” x 1-3/4” x 7-1/2”
Card size: 6-1/4” x 8-1/4”
Base size: 8-7/8” x 6-1/4”