Seven2Go™ S7 Pro Portable Conductivity Meter, METTLER TOLEDO®
Supplier: Mettler Toledo
Certificates
About this item
These robust meters provide durability and one-handed operation, making them ideally suited for mobile applications in the laboratory, at-line, or outdoors.
- New intuitive menu guarantees ease of use
- T-Pad with smart button arrangement enables easy and fast navigation
- Instrument automatically recognises InLab ISM sensors and stores sensor ID, serial number, and last calibration data
- Linear temperature compensation
- Screen's contrast is enhanced by direct sunlight: Excellent readability even under bright and sunny conditions
- StatusLight shows the user instantly if the meter is ready or not
- Data storage of 2000 values (GLP conform)
- Linear or non linear temperature compensation
- Acoustic endpoint signal
Thanks to their IP67 protection and drop test resistance, the devices are able to withstand harsh and demanding environments.
Ordering information: The S7 Pro meter only includes LabX direct pH, USB cable, electrode clip, base accessory, operating instructions, quick guide, test certificate, declaration of conformity and batteries.
S7 Standard Kit: As S7-Meter, but also with InLab 738-ISM, bottles for calibration and sachets of conductivity standards 1413 µS/cm and 1288 mS/cm.
S7 Field Kit: As S7-Standard kit, but also with uGo™ carrying case.
S7 USP/EP Kit: As S7 Field Kit, but with InLab 742-ISM instead of InLab 738-ISM.
S7 Standard Kit: As S7-Meter, but also with InLab 738-ISM, bottles for calibration and sachets of conductivity standards 1413 µS/cm and 1288 mS/cm.
S7 Field Kit: As S7-Standard kit, but also with uGo™ carrying case.
S7 USP/EP Kit: As S7 Field Kit, but with InLab 742-ISM instead of InLab 738-ISM.
Specifications
- Catalog No:
- 10218-836
- 10218-838
- 10218-842
- 10218-840
- Conductivity Range:
- 0.01 µS/cm - 1000 mS/cm
- 0.01 µS/cm - 1000 mS/cm
- 0.01 µS/cm - 1000 mS/cm
- 0.01 µS/cm - 1000 mS/cm
- Conductivity Resolution:
- 0.01
- 0.01
- 0.01
- 0.01
- Conductivity Accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- Resistivity range:
- 0.00 - 100.0 MΩ/cm
- 0.00 - 100.0 MΩ/cm
- 0.00 - 100.0 MΩ/cm
- 0.00 - 100.0 MΩ/cm
- Resistivity Resolution:
- 0.01, 0.1
- 0.01, 0.1
- 0.01, 0.1
- 0.01, 0.1
- Resistivity accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- Salinity Range:
- 0.0 - 42.0 ppt
- 0.0 - 42.0 ppt
- 0.0 - 42.0 ppt
- 0.0 - 42.0 ppt
- Salinity Resolution:
- 0.01, 0.1
- 0.01, 0.1
- 0.01, 0.1
- 0.01, 0.1
- Salinity Accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- TDS Range:
- 0.01 mg/L - 600 g/L
- 0.01 mg/L - 600 g/L
- 0.01 mg/L - 600 g/L
- 0.01 mg/L - 600 g/L
- TDS Resolution:
- 0.01, 1
- 0.01, 1
- 0.01, 1
- 0.01, 1
- TDS Accuracy:
- ±0.5%
- ±0.5%
- ±0.5%
- ±0.5%
- Temperature Range:
- ‒5.0...+105.0 °C
- ‒5.0...+105.0 °C
- ‒5.0...+105.0 °C
- ‒5.0...+105.0 °C
- Temperature Resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature Accuracy:
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- ±0.1 °C
- Display:
- Graphic LCD
- Graphic LCD
- Graphic LCD
- Graphic LCD
- Dimensions:
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")
- Weight:
- 0.29 kg (0.63 lbs.)
- 0.29 kg (0.63 lbs.)
- 0.29 kg (0.63 lbs.)
- 0.29 kg (0.63 lbs.)
Specifications
Frequently Bought Together