Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Chemical method:Griess' reaction
- Method:Colorimetric with color card
- Storage Temperature:Store at +15°C to +25°C.
- Cat. No.:EM1.14658.0001
- Range:0,05-0,15-0,25-0,5-1,0 mg/L NO₂
- Supplier no.:1.14658.0001
- No. of tests:100
Nitrite is naturally present in soil, water and food, and regularly testing its concentration is essential for many applications
The test kit measures nitrite ions in freshwater and contains a colour card for the visual comparison.