Order Entry
United States
ContactUsLinkComponent
 
Tap-A-Treat Box™, Bio-Serv
  89412-112
 :  Bio-Serv
undefined
Tap-A-Treat Box™, Bio-Serv
  89412-112
 :  Bio-Serv
 :  K3547

 

  • Width:
    7 cm (2.75")
  • Description:
    Tap-A-Treat Box
  • Height:
    14.9 cm (5⅞")
  • Length:
    8.2 cm (3.25")
  • Cat. No.:
    89412-112
  • Supplier no.:
    K3547

 

 

The Tap-A-Treat Box is excellent for dispensing very small foraging treats

Fill with a variety of treat sizes for added interest. The special push-pin opening makes it easy to load and clean. A unique dispenser lever promotes interaction and mental stimulation. Made of polycarbonate and stainless steel. Engineered to contain no adhesives. Cagewasher safe. 4 3/4" Stainless Steel Chain with Quick Link attached.