Nylabone Pro Action Bone, Bio-Serv
Catalog # 89412-074
Supplier: Bio-Serv
Specifications
- Width:4.45 cm (1.75")
- Description:Action bone
- Length:20.3 cm (8")
- Size:Large
- Cat. No.:89412-074
- Supplier no.:K3533
Specifications
About this item
Made of nylon and polyurethane with multiple textures to clean teeth
Colors and moveability increase interest. Promotes good dental health. Extra tough for aggressive chewers. Autoclavable. Cagewasher safe.