Goodie Bone Enrichment Device, Bio-Serv
89412-044
: Bio-Serv
- Width:5.1 cm (2")
- Color:Red
- Description:Goodie Bone
- Length:20.3 cm (8")
- Size:Large
- Cat. No.:89412-044
- Supplier no.:K3536
Made of flexible, natural rubber
Use with treats for added interest. Cagewasher safe.