Fruity Gems™ Treats, Certified, Bio-Serv
89067-446
: Bio-Serv
- Description:Fruity Gems
- Cat. No.:89067-446
- Packaging:5 kg/Box
- Supplier no.:F5136
Real papaya and pineapple mini fruit-flavored cubes for use as training reward or treat.
- Use with Tuff Turf Board or scatter in bedding to provide foraging activity
- Natural sweetness
- Actual color may vary
- Shelf Life: 6 months, cool dry storage
Ingredients: Papaya, Pineapple, Sugar, Sulphur Dioxide, Citric Acid, Artificial Flavors, Food Dye.
Caloric value: 3.52 kcal/g
Nutritional ash content: 0.8%
Nutritional carbohydrate content: 88.0%
Nutritional fibre content: 1.7%
Nutritional moisture content: <10%
: Certified (Contaminant Screened).