About this item
Thermometer reports the maximum and minimum temperatures achieved during the dishwashing cycle.
- Minimum/maximum memory readings
- Waterproof
- Stainless steel probe construction
- Traceable
It insures proper cleaning by providing proof meeting the temperature regulation of achieving 180°F (82°C) during dishwashing
Records minimum/maximum reading. Features include °F/°C switch, minimum and maximum memory readings over any time period, and a HOLD switch (freezes the display to capture a temperature). Range is -58 to 302°F and -50 to 150°C, resolution 0.1°, and accuracy ±1°C between -20 to 150°C.
Waterproof and metal construction are ideal for applications in wet labs, wash-down areas, and outdoors. Use it in food, pharmaceutical, clean rooms, and industrial labs. Stainless-steel probe, metal housing and sealed construction make it the most rugged thermometer ever designed for wet environments.
Specifications
- Catalog No:
- 89204-738
- 89204-740
- Temperature Range:
- –50.0° to +150.0°C (–58.0° to 302.0°F)
- –50.0° to +150.0°C (–58.0° to 302.0°F)
- Temperature Resolution:
- 0.1°
- 0.1°
- Temperature Accuracy:
- ± 1°C between -20°C and 150°C
- ± 1°C between -20°C and 150°C
- Ø×H:
- 13/4 × 3/4"
- 13/4 × 3/4"
- Weight:
- 1 oz.
- 1 oz.