SP Bel-Art Spinvane® Magnetic Stirring Bars, Bel-Art Products, a part of SP
Catalog # 490005-646
Supplier: Bel-Art Products, a Part of SP
Specifications
- Width:10.4 mm (¹³⁄₃₂")
- Description:Magnetic Stirring Bars, for 3mL and 5 mL vials
- Height:16.5 mm (²¹⁄₃₂")
- Environmentally Preferable:
- Cat. No.:490005-646
- Supplier no.:F37135-0000
Specifications
About this item
Spinvane® Magnetic Stirring Bars triangular shape is designed for small conical-shaped tubes and micro vials.
- Each size is manufactured for a specific size tube
- Can be trimmed to fit if needed without affecting the magnet
- Autoclavable
Triangle-shaped vane is made of solid FDA-grade, USP Class VI Teflon® and has a cross-mounted, molded-in Alnico magnet.
Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification.