Science pHT-Micro Electrode, YSI
10122-602
: YSI
- Membrane:A (membrane glass type)
- Description:Sensor only
- Thermistor:—
- Junction:Platinum
- pH Range:0 to 14
- Temperature Range:–5 to +100
- Connection:SMEK plug head
- Shaft length:70/130 mm
- Shaft material:glass 12/5 mm Ø
- Shape:Cylindrical (membrane)
- Cat. No.:10122-602
- Supplier no.:400362
Science pHT-Micro, pH electrode, Double Junction, 3 in 1, Platinum junction, 170 mm length, Micro electrode, glass shaft, 1 m cable, BNC connector, 1 banana plug, NTC 30 kOhm.
Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time.