Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Description:Cyto-Tek 2500 Cyto-Centrifuge
- Dimensions:37.5 x 49 x 22.5 cm
- Cat. No.:10128-162
- Electrical:115 VAC, 10 A
- Supplier no.:4300
Programmable cyto-centrifuge with processing times from 1 second to 99 minutes 59 seconds in 1 second increments; up to 30 programs in memory
Speed adjusts from 500 to 2,500 rpm in 10-rmp increments. Accommodates a range of samples sizes - 1, 6 and 12 mL; up to 12 specimens at a time.
Lockable rotor lid contains aerosols protecting technician from exposure; removable rotor housing is autoclavable.