Specifications
- Glove color:Blue
- Glove size:10
- Ambidextrous/Hand-specific:Hand-Specific
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex-Free
- Length:25.4 cm (10")
- EN Norm:4221
- Cuff Style:Knit Wrist
- Liner Material:Cotton Jersey
- Finish:Dipped
- Cat. No.:32889-820
- Supplier no.:205809
Specifications
About this item
27-600 jersey-lined gloves are three times more durable than heavy-duty leather, made extra tough for heavy-duty jobs involving rough, abrasive materials.
- Superior abrasion protection
- More flexible than PVC
- Excellent barrier to grease and oil
- Silicone-free
Featuring a unique Ansell nitrile formulation, these gloves offer superior resistance to sharp and abrasive materials
Use in the automotive and transportation, building and construction, machinery and equipment, and metal fabrication industries. Uses include cold plastic moldings; construction materials, concrete, bricks and tiles; heavy-duty cables; rough castings and cores; rough timber, dry walling and plywood; steel bars, sheet metals, cans and other metal products; and street cleaning and refuse collection.
Stronger and more flexible than PVC, gloves also provide an excellent barrier to grease and oil and do not degrade like leather or cotton. Made without silicone. Guaranteed clean for metals and motor manufacture.