TruLab 1310P Single Channel Laboratory Instrument for pH, mV (ORP) and Temperature With Printer, YSI
10122-574
: YSI
- No. of Channels:1 (measurement)
- Temperature Range:–5 to 105°C (23.0 to 221°F)
- Description:Meter only
- Temperature Accuracy:(+1 digit): ±0.1
- Temperature Resolution:0.1
- Storage Temperature:–25 to 65°C (–13 to 149°F)
- Parameter:pH, ORP (mV), Temperature
- Calibration Points:1, 2, 3, 4 or 5 points
- Data Logging Capacity:5,000 data sets auto logging; 500 data sets manual logging
- Dimensions:230L x 190W x 80H mm (9.0 x 7.5 x 3.2")
- Display:Backlit graphic display
- Power supply:4 alkaline AA batteries (~150 hours with illumination, 1000 without); universal power supply; compatible with 4 NiMH AA rechargeables. Instrument does not charge rechargeable batteries.
- Temperature Compensation:Automatic or Manual; Manual Input -25 to 130°C (-13 to 266°F) in increments of 1
- Weight:0.8 kg (1.8 lbs.)
- mV accuracy:(+1 digit): ±0.3; ±1.0 (temp of test sample 15 to 35°C)
- mV range:–1200 to 1200.0; –2500 to 2500
- mV resolution:0.1; 1.0
- pH Accuracy:(+1 digit): ±0.1; ±0.01; ±0.005 (temp of test sample 15 to 35°C; within a range of ±2 pH of the calibration point)
- pH Range:–2.0 to 20.0; –2.00 to 20.00; –2.000 to 19.999
- pH Resolution:0.1; 0.01; 0.001
- Cat. No.:10122-574
- Supplier no.:1AA320PY
Single channel measurement of pH or mV (ORP) and temperature.
- AutoRead function improves repeatability
- Easy-to-read large, segmented display for pH, mV (ORP) and temperature
- Easy calibration with adjustable calibration timer
- Automatic or manual temperature compensation
- 1, 2 or 3-point calibration
- BNC connection for pH, mV; banana connection for temperature probes
- 3-year warranty
- Wide selection of electrodes - pH, ORP and temperature probes
The YSI TruLab® line includes the 1110 (single channel), 1310 and 1310P (single channel) and 1320 and 1320P (dual channel) instruments providing easy-to-use and calibrate instruments ideal for the laboratory.
Repeatable/Efficient–The instrument's AutoRead function indicates when a stable measurement is reached improving repeatability.
Convenient/Reliable–An adjustable timer indicates when to perform the next calibration routine, improving measurement accuracy.
: CE, cETLus, electrical protective class III, IP43