Specifications
- Glove color:Yellow
- Glove size:10
- Ambidextrous/Hand-specific:Hand-Specific
- Disposable/Reusable:Reusable
- Latex/Latex-free:Latex
- Length:26.6 cm (10⅜")
- EN Norm:3231
- Cuff Style:Safety Cuff
- Liner Material:Jersey
- Finish:Fully Coated
- Cat. No.:32890-078
- Supplier no.:216584
Specifications
About this item
Ansell’s 16-347 gloves offer good abrasion and tear resistance with an ANSI level 2 cut resistance and ANSI level 4 abrasion resistance.
- Rough finish for grip in wet or dry conditions
- Superior comfort and flexibility
- Safety cuff
- Coating for long service life
- Exceptional abrasion resistance
The rough coating finish offers excellent grip in wet or dry environments.
Use in the fishing, general handling, glass, janitorial services, sanitation, and warehousing industries. Uses include general material handling; handling of fabricated building materials such as concrete block, brick, tile and lumber; and handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer.
The soft jersey-knit lining provides superior comfort and flexibility. The 16-347 glove has a premium coating with crinkle finish, delivering long service life as well as cut protection. The glove is made of natural rubber latex made from FDA-compliant materials.