Lockout Safety Center with Down Arrow Standard 'V' Sign, Brady
Catalog # 55607-334
Supplier: Brady Worldwide
Specifications
- Color:Red on White
- Description:Lockout / Tagout Floor Stand, 6" H x 9" W x 4" D
- Dimensions:9×4×6"
- Material:Acrylic
- Cat. No.:55607-334
- Legend:LOCKOUT SAFETY CENTER with DOWN ARROW
- Supplier no.:V1LS01A
Specifications
About this item
Brady's high visibility "V" shaped signs are designed to be seen from all access points in your facility.