Order Entry
United States
ContactUsLinkComponent
Street Sign Jumbo Wing Bracket, Brady
Street Sign Jumbo Wing Bracket, Brady
Catalog # 89007-374
Supplier:  Brady Worldwide
undefined
Street Sign Jumbo Wing Bracket, Brady
Catalog # 89007-374
Supplier:  Brady Worldwide
Supplier Number:  56688

Specifications

  • Description:
    Street Sign Jumbo Wing Bracket
  • Size:
    21 L
  • Cat. No.:
    89007-374
  • Supplier no.:
    56688

Specifications

About this item

Our complete selection of street sign accessories include: Post Top (56680) sits at 180° to post flange, Tubular Post Top (56687) mounts on top of post, 4-Way Cross Piece (56681) mounts on top of another street sign for additional sign, Jumbo Wing Bracket (56688) measures 21" to accommodate 9" high street name blades, Stainless Steel Strapping (56694) measures 3/4" x 100' x 0.30" coil in dispensing box, Stainless Heavy-Duty Buckle (56695) has 3/4" width and is sold 100 per package, and Standard Strapping Tool (56697) with built-in cutter

Post Top, Tubular Post Top, 4-Way Cross Piece and Jumbo Wing Bracket all include mounting hardware.