Economy Tag Holder, 1-Pocket, Brady Worldwide®
82004-264
- Color:Clear
- Description:1-Pocket Economy Tag Holder
- Length:19 cm (7.5")
- Environmentally Preferable:
- Cat. No.:82004-264
- Depth:3.8 cm (1.5")
- Width:11.4 cm (4.5")
- Supplier no.:TH2
Store tags conveniently with the 1-Pocket Economy Tag Holder
- Compact, clear plastic holder
- Designed to hold 50 tags, ties, and a marking pen
Tags, ties, and pen sold separately.
: Tag holder comes with adhesive strips, magnetic strips, and screws for mounting in a variety of ways.