Prinzing® 3-Phase Breaker Lockout, Brady Worldwide®
Catalog # 82004-246
Supplier: Brady Worldwide
Specifications
- Color:Red
- Description:3-Phase Breaker Lockout
- Material:Polycarbonate
- Cat. No.:82004-246
- Supplier no.:BL07
Specifications
About this item
All Prinzing® circuit breaker lockouts are constructed of durable polycarbonate material and are quick and easy to apply
The 3-Phase Breaker Lockout is designed to lockout a wide range of 3-phase breaker handles, up to 2cm (0.8") thick and 7.6cm (3") wide.