BenchWaver™ 3D Rocker, Benchmark Scientific
Catalog # 490017-056
Supplier: Ward's
Specifications
- Temperature:2°C to 60°C
- Description:BenchWaver 3-D Rocker w/non-slip platform
- Tilt Angle:0° to 10°
- Cat. No.:490017-056
- Platform Size:13.5×13"
- Speed:5 - 105 rpm
- Supplier no.:B3D5000
Specifications
About this item
The BenchWaver combines the basic rocking motion of traditional platform rockers with the circular motion of an orbital shaker. This combination is ideal for generating the optimum 3-dimensional "undulating" motion.
- Large platform size
- Adjustable speed
- Adjustable tilt
- 2-year warranty
Ideal for staining, washing and general mixing.