To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Color:Green
- Description:Single Bottle Eye Wash Station
- Dimensions:10 x 61/4 x 7"
- Material:Acrylic
- Environmentally Preferable:
- Cat. No.:82004-270
- Supplier no.:PD995E
Specifications
About this item
Our single bottle eye wash stations feature a drop down front panel that allows quick access to your eyewash bottles (not included).
- Stations can be wall or table mounted
Proper usage instructions are conveniently silk-screened on the door. Single bottle station holds one 32 oz. bottle.