Order Entry
United States
ContactUsLinkComponent
PPE Dispenser, Brady®
PPE Dispenser, Brady®
Catalog # 55607-372
Supplier:  Brady Worldwide
undefined
PPE Dispenser, Brady®
Catalog # 55607-372
Supplier:  Brady Worldwide
Supplier Number:  45400

Specifications

  • Dispenser type:
    Bench top/wall-mountable
  • Material:
    Acrylic
  • No. of Compartments:
    1
  • PPE type:
    Multi-use
  • Color:
    Clear
  • Description:
    PPE dispenser
  • Cat. No.:
    55607-372
  • W×D×H:
    10×10×10"
  • Supplier no.:
    DPE

Specifications

About this item

Clear acrylic dispenser is as versatile as you need it to be and comes with a 4" front opening for dispensing the PPE inside

Dispenser can be wall or table mounted.