Order Entry
United States
ContactUsLinkComponent
PCR Mycoplasma Detection Kit, Thermo Scientific
PCR Mycoplasma Detection Kit, Thermo Scientific
  10067-040
 :  
PCR Mycoplasma Detection Kit, Thermo Scientific
  10067-040
 :  J66117-AMJ
 :  

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    PCR Mycoplasma Detection Kit
  • Size:
    1 Kit
  • Cat. No.:
    10067-040
  • Supplier no.:
    J66117-AMJ

 

 

Mycoplasma PCR Detection Kit has been used for screening of mycoplasma infection.

  • Store at –20 °C
  • Physical Form: Liquid
  • Soluble in water

Storage Temperature: -30°C to -10°C Physical Form: Liquid

Applications: Allows for fast and reliable identification of mycoplasma contamination in cell cultures

 : Kit contains 2X PCR Taq mastermix (1.25 ml); mycoplasma PCR primer mix (100 μl); mycoplasma positive control (100 μl) and ddH2O (1 ml).
 : Research Use only. Not intended for animal or human diagnostic or therapeutic use.