Order Entry
United States
ContactUsLinkComponent
Eisco® Starfish
Eisco® Starfish
Catalog # 470136-032
Supplier:  Wards
undefined
Eisco® Starfish
Catalog # 470136-032
Supplier:  Wards
Supplier Number:  ZM0136

Specifications

  • Description:
    Starfish
  • Height:
    7 cm
  • Length:
    46 cm
  • Cat. No.:
    470136-032
  • Width:
    41 cm
  • Supplier no.:
    ZM0136
  • No. of parts:
    1

Specifications

About this item

This star fish model depicts internal structures, including the digestive and reproductive organs, as well as the radial nerves for detailed examination.

  • Enlarged Starfish model for basic biology courses
  • Hand painted
  • Flat mounted on base
  • Includes numbered key card

Partially dissected demonstration features external and internal structures including digestive and reproductive organs.