Eisco® Frog Development
470136-384
: Wards
- Description:Frog Development
- Height:7 cm
- Length:59 cm
- Cat. No.:470136-384
- Width:41 cm
- Supplier no.:ZM0020
- No. of parts:1
Display 24 stages of frog development to your students on the large collection of models.
- Available In Male Or Female
- Hand Painted
- Includes English Keycard
All models are mounted onto a single baseboard and can be displayed on a countertop.