Quartz Fiber Filters for Air Monitoring, Advantec MFS
Supplier: Advantec MFS
Certificates
About this item
Advantec Quartz fiber filters are made of 100% pure silica microfibers and are binder-free.
Grade QR100 filters are used in high/low volume air samplers for PM10 pollution analysis and for aerosols, airborne dust and metal contaminants. Gas Collection Efficiency(DOP): 99.99%
Heat-treated to reduce trace organics offering very low trace metal content. Does not absorb nitrous and sulfer dioxides. Highly resistant to chemical attack and biologically inert.
Pressure drop: 46 mm H2O/5cm/sec
Specifications
- Catalog No:
- 101103-122
- 101102-914
- 101103-096
- 101103-120
- 101104-796
- 101103-130
- 101103-116
- 101103-110
- 101103-126
- Thickness:
- 0.38 mm
- 0.38 mm
- 0.38 mm
- 0.38 mm
- 0.38 mm
- 0.38 mm
- 0.38 mm
- 0.38 mm
- 0.38 mm
- Max. Operating Temperature:
- 1000°C
- 1000°C
- 1000°C
- 1000°C
- 1000°C
- 1000°C
- 1000°C
- 1000°C
- 1000°C
Specifications
Frequently Bought Together