Eisco® Half Size Human Circulatory System
Human Circulatory System, 1, 30 cm, 81 cm, 6 cm
Catalog # 470136-298
Supplier: Wards
Supplier #: AM0322
Jump to:
Product Details & Documents
This half-size relief model helps in understand the circulation of blood in body through brain, heart, lung, liver, spleen, kidneys and partial skeleton.
Mounted on base. Numbered with key card.
Documents
Specifications
- Description:Human Circulatory System
- Height:6 cm
- Length:81 cm
- Width:30 cm
- No. of parts:1



