Order Entry
United States
ContactUsLinkComponent
Eisco® Dentition Development Set
Eisco® Dentition Development Set
Catalog # 470136-080
Supplier:  Wards
undefined
Eisco® Dentition Development Set
Catalog # 470136-080
Supplier:  Wards
Supplier Number:  AM0053

Specifications

  • Description:
    Dentition development
  • Height:
    20 cm
  • Length:
    45 cm
  • Environmentally Preferable:
  • Cat. No.:
    470136-080
  • Width:
    20 cm
  • Supplier no.:
    AM0053
  • No. of parts:
    1

Specifications

About this item

Dentition development set of four models at different stages of human development.

  • Cutaway views reveal dentition morphology of upper and lower jaws at ages six months, six years, nine years, and adult
  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists
  • Includes a key card identifying numbered structures

This hand-painted model set consists of four separate rod-mounted models on a common base. The upper (maxilla) and lower (mandible) jaws of each model are dissected to reveal the structures and relationships among the teeth, roots, spongiosa, and vasculature at different key developmental stages: infant (six months), child (six years), child (9 to 10 years), and adult (16 to 25 years). The include manual identifies 55 numbered structures across all four models.