Order Entry
United States
ContactUsLinkComponent
 
3B Scientific® Functional Larynx
  470119-116
undefined
3B Scientific® Functional Larynx
  470119-116
 :  1001242

 

  • Description:
    Functional Larynx
  • Height:
    33 cm
  • Length:
    13 cm
  • No. of keyed items:
    27
  • Cat. No.:
    470119-116
  • Width:
    15 cm
  • Supplier no.:
    VC219
  • No. of parts:
    1

 

 

This is functional larynx depicts the epiglottis, vocal cords and arytenoid cartilage.

  • View the thoracic organs in context
  • 3 year manufacturers warranty
  • Includes 3B smart anatomy

These parts are movable in the functional human larynx. The anatomically correct human larynx is a great addition to any doctor's office or classroom. Functional larynx can be rotated on base.

 : For information about 3B Smart Anatomy, please see the document attached on this page.