Order Entry
United States
ContactUsLinkComponent
Fetal Monitoring And Labor Model Set
Fetal Monitoring And Labor Model Set
Catalog # 470119-242
undefined
Fetal Monitoring And Labor Model Set
Catalog # 470119-242
Supplier Number:  1005579

Specifications

  • Description:
    Fetal Monitoring And Labor Progress Set
  • Height:
    29 cm
  • Length:
    35 cm
  • Environmentally Preferable:
  • Cat. No.:
    470119-242
  • Width:
    16 cm
  • Supplier no.:
    W43045
  • No. of parts:
    7

Specifications

About this item

The fetal monitoring and labor progress model set provides students with a realistic simulation of vaginal examinations, labor progress and insertion of the intrauterine pressure catheter.

This fetal and labor model set is an excellent tool for teaching nursing, medical, or midwifery students. This lifelike 3D model includes: Fetal head, Lower uterine segment, Cervix, 4 Interchangeable cervical dilation models. The fetal monitoring and labor progress model set is a great addition to any lesson about the human birth process.