Order Entry
United States
ContactUsLinkComponent
3B Scientific® Classic 5 Part Brain
3B Scientific® Classic 5 Part Brain
Catalog # 470119-056
undefined
3B Scientific® Classic 5 Part Brain
Catalog # 470119-056
Supplier Number:  1000226

Specifications

  • Description:
    Classic Brain
  • Height:
    17 cm
  • Length:
    15 cm
  • Environmentally Preferable:
  • No. of keyed items:
    68
  • Cat. No.:
    470119-056
  • Width:
    14 cm
  • Supplier no.:
    C18
  • No. of parts:
    5

Specifications

About this item

This mid-sagittally sectioned model is an original anatomic cast of a real human brain.

  • Removable Base
  • Three-Year Manufacturer's Warranty
  • Includes 3B Smart Anatomy

The components of the model are the frontal and parietal lobe, temporal and occipital lobe, and encephalic trunk and cerebellum. It's a great tool for education on the human nervous system and anatomy of the brain.

The brain arrives on a removable base for display in the classroom.

Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.