Order Entry
United States
ContactUsLinkComponent
 
3B Scientific® Larynx And Bronchial Tree
  470119-114
undefined
3B Scientific® Larynx And Bronchial Tree
  470119-114
 :  1000274

 

  • Description:
    Bronchial Tree With Larynx
  • Height:
    38 cm
  • Length:
    23 cm
  • Environmentally Preferable:
  • No. of keyed items:
    20
  • Cat. No.:
    470119-114
  • Width:
    19 cm
  • Supplier no.:
    G23
  • No. of parts:
    3

 

 

The larynx with hyoid bone and epiglottis and the trachea with primary and lobar bronchi are depicted in one color on the bronchial tree model.

  • Sized for group examination
  • 3 year manufacturers warranty
  • Includes 3B smart anatomy

The larynx is detachable at the level of the second tracheal cartilage and divisible in the median plane. The epiglottis on the bronchial tree and larynx is mounted flexibly.

 : For information about 3B smart anatomy, please see the document attached on this page.